Motion
626091
XCT 06 2B 30 Reverse Acting Hydraulic Reducing Valve - Pilot Actuation, 15gpm Max. Flow Rate, No. of Ports:4
Mi Item #00397202
MFR #626091
Price$3,078.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XCT 06 2B 30 Reverse Acting Hydraulic Reducing Valve - Pilot Actuation, 15gpm Max. Flow Rate, No. of Ports:4
Mi Item #00397202
MFR #626091

Mfr description
XCT 06 2B 30
  • These pressure reducing valves maintain a reduced level of outlet pressure regardless of variations in inlet pressure above the pressure setting of the valve
  • The valves also allow reverse free flow at pressures below the setting of the valve
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,078.10/each

Specifications

Dimensions

  • Overall Length
    176.5 mm
  • Overall Width
    92.2 mm
  • Port Size
    3/4 NPT

Details

  • Action
    Reversible
  • Actuation
    Pilot
  • Fluid Comp
    Hydraulic Oil
  • Max Operating Temperature
    +155 °F
  • Maximum Flow Rate
    15 gpm
  • Maximum Operating Pressure
    3000 psi
  • Min Operating Temperature
    -4 °F, -20 °C
  • Mount
    Inline
  • Mounting Type
    Non-Flange Line
  • Port Specific Max Operating Pressure
    2000 psi
  • Seal Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)