Motion
XCT 10 1B 30

VICKERS BY DANFOSS
XCT 10 1B 30

590402 Hydraulic Reducing Valve -
MI ITEM #00397207
MFR #XCT 10 1B 30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
XCT 10 1B 30

590402 Hydraulic Reducing Valve -
MI ITEM #00397207
MFR #XCT 10 1B 30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
XCT 10 1B 30

Specifications

  • Actuation
    Pilot
  • Action
    Reversible
  • Maximum Flow Rate
    25 gpm
  • Max Operating Temperature
    +155 °F
  • Maximum Operating Pressure
    3000 psi
  • Port Specific Max Operating Pressure
    1000 psi
  • Port Size
    SAE 20 (1-5/8–12 UN)
  • Mounting Type
    Non-Flange Line
  • Fluid Comp
    Hydraulic Oil
  • Overall Length
    211.2 mm
  • Overall Width
    117.3 mm
  • Seal Material
    Nitrile

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text