Motion
XT-03-1B-30
590383 Hydraulic Reducing Valve -
MI ITEM #00397344
MFR #XT-03-1B-30
Price$2,433.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
590383 Hydraulic Reducing Valve -
MI ITEM #00397344
MFR #XT-03-1B-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,433.29/each

Specifications

Dimensions

  • Overall Length
    142.2 mm
  • Overall Width
    68.1 mm
  • Port Size
    3/8 NPT

Details

  • Action
    Reversible
  • Actuation
    Pilot
  • Fluid Comp
    Hydraulic Oil
  • Max Operating Temperature
    +155 °F
  • Maximum Flow Rate
    7 gpm
  • Maximum Operating Pressure
    1000 psi
  • Mounting Type
    Non-Flange Line
  • Port Specific Max Operating Pressure
    1000 psi
  • Seal Material
    Nitrile

Overview

Mfr description
XT 03 1B 30

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought