Motion
626086
626086 Hydraulic Reducing Valve -
Mi Item #00397351
MFR #626086
Price$2,331.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
626086 Hydraulic Reducing Valve -
Mi Item #00397351
MFR #626086

Mfr description
XT 06 2B 30
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,331.90/each

Specifications

Dimensions

  • Overall Length
    176.5 mm
  • Overall Width
    79.2 mm
  • Port Size
    3/4 NPT

Details

  • Action
    Reversible
  • Actuation
    Pilot
  • Fluid Comp
    Hydraulic Oil
  • Max Operating Temperature
    +155 °F
  • Maximum Flow Rate
    15 gpm
  • Maximum Operating Pressure
    2000 psi
  • Mounting Type
    Non-Flange Line
  • Port Specific Max Operating Pressure
    2000 psi
  • Seal Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)