Motion
626087
XT 06 3F 30 Reverse Acting Hydraulic Reducing Valve - Pilot Actuation, 30gpm Max. Flow Rate, No. of Ports:4
MI ITEM #00397373
MFR #626087
Your Price$2,287.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XT 06 3F 30 Reverse Acting Hydraulic Reducing Valve - Pilot Actuation, 30gpm Max. Flow Rate, No. of Ports:4
MI ITEM #00397373
MFR #626087

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,287.90/each(List $2,745.48)

Overview

Mfr description
XT 06 3F 30
  • These pressure reducing valves maintain a reduced level of outlet pressure regardless of variations in inlet pressure above the pressure setting of the valve
  • The valves also allow reverse free flow at pressures below the setting of the valve

Specifications

  • Actuation
    Pilot
  • Action
    Reversible
  • Maximum Flow Rate
    30 gpm
  • Max Operating Temperature
    +155 °F
  • Maximum Operating Pressure
    3000 psi
  • Port Specific Max Operating Pressure
    3000 psi
  • Port Size
    3/4 NPT
  • Mounting Type
    Non-Flange Line
  • Fluid Comp
    Hydraulic Oil
  • Overall Length
    176.5 mm
  • Overall Width
    79.2 mm
  • Seal Material
    Nitrile

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text