Motion
XT 10 1F 30
629022 Hydraulic Reducing Valve -
Mi Item #00397377
MFR #XT 10 1F 30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
629022 Hydraulic Reducing Valve -
Mi Item #00397377
MFR #XT 10 1F 30

Mfr description
XT 10 1F 30
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    211.3 mm
  • Overall Width
    100.1 mm
  • Port Size
    1-1/4 NPT

Details

  • Action
    Reversible
  • Actuation
    Pilot
  • Fluid Comp
    Hydraulic Oil
  • Max Operating Temperature
    +155 °F
  • Maximum Flow Rate
    75 gpm
  • Maximum Operating Pressure
    1000 psi
  • Mounting Type
    Non-Flange Line
  • Port Specific Max Operating Pressure
    1000 psi
  • Seal Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)