Motion
XT 10 2F 30
634103 Hydraulic Reducing Valve -
MI ITEM #00397378
MFR #XT 10 2F 30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
634103 Hydraulic Reducing Valve -
MI ITEM #00397378
MFR #XT 10 2F 30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
XT 10 2F 30

Specifications

  • Actuation
    Pilot
  • Action
    Reversible
  • Maximum Flow Rate
    75 gpm
  • Max Operating Temperature
    +155 °F
  • Maximum Operating Pressure
    2000 psi
  • Port Specific Max Operating Pressure
    2000 psi
  • Port Size
    1-1/4 NPT
  • Mounting Type
    Non-Flange Line
  • Fluid Comp
    Hydraulic Oil
  • Overall Length
    211.3 mm
  • Overall Width
    100.1 mm
  • Seal Material
    Nitrile

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text