Motion
25V14A 1A22R

VICKERS BY DANFOSS
25V14A 1A22R

25V14A 1A22R
MI ITEM #00397384
MFR #25V14A 1A22R
Price$2,165.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
25V14A 1A22R

25V14A 1A22R
MI ITEM #00397384
MFR #25V14A 1A22R

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,165.45/each

Specifications

Dimensions

  • Inlet Port Size
    1-1/2 in SAE
  • Outlet Port Size
    1 in SAE

Details

  • Displacement
    45.6 cm³/r
  • Max Continuous Torque
    250 N-m
  • Max Operating Temperature
    210 °F
  • Max Rpm
    1800 rpm
  • Maximum Flow Rate
    121.23383808 L/min
  • Maximum Operating Pressure
    2500 psi
  • Mounting Type
    Flange
  • Port Orientation
    Opposite
  • Series
    25V
  • Shaft Type
    Straight Keyed
  • Vane Pump Type
    Single

Overview

Mfr description
25V14A 1A22R
  • Innovative intra-vane cartridge design
  • Reduces noise
  • Excellent volumetric efficiency

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text