Specifications
Dimensions
- Inlet Port SizeSAE 4-Bolt Flange
- Outlet Port SizeSAE 4-Bolt Flange
Details
- Maximum Flow Rate13.83204864 L/min
- Mounting TypeFlange
- Port OrientationOpposite
- Seal MaterialStandard
- Series50V
- Shaft TypeStraight Keyed
- Vane Pump TypeSingle
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)