Motion
02-137300-1
Hydraulic Vane Pump - Double, 3525V Series, 55.7 cm³/r, 80.3 cm³/r Displacement, 3 in SAE Inlet Port Size, 1-1/4 in SAE Outlet Port Size, 25 gpm Max Flow Rate
Mi Item #00397848
MFR #02-137300-1
Price$6,748.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Vane Pump - Double, 3525V Series, 55.7 cm³/r, 80.3 cm³/r Displacement, 3 in SAE Inlet Port Size, 1-1/4 in SAE Outlet Port Size, 25 gpm Max Flow Rate
Mi Item #00397848
MFR #02-137300-1

Mfr description
3525V25A17 1AA22R
  • Innovative intra-vane cartridge design
  • Reduces noise
  • Excellent volumetric efficiency
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,748.80/each

Specifications

Dimensions

  • Inlet Port Size
    3 in SAE
  • Outlet Port Size
    1-1/4 in SAE

Details

  • Displacement
    55.7 cm³/r, 80.3 cm³/r
  • Max Continuous Torque
    400 N-m
  • Max Operating Temperature
    210 °F
  • Max Rpm
    1800 rpm
  • Maximum Flow Rate
    25 gpm
  • Maximum Operating Pressure
    2500 psi
  • Mounting Type
    Flange
  • Port Orientation
    135° Counterclockwise
  • Seal Material
    Nitrile
  • Series
    3525V
  • Shaft Type
    Straight Keyed
  • Vane Pump Type
    Double
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)