Motion
421555-2
421555-2
Mi Item #00397952
MFR #421555-2
Price$4,872.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
421555-2
Mi Item #00397952
MFR #421555-2

Mfr description
35VQ30A 1B 20
  • Longer operating life
  • Oustanding volumetric efficiency
  • Built for high-pressure, high-speed applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,872.29/each

Specifications

Dimensions

  • Inlet Port Size
    2 in SAE
  • Outlet Port Size
    2 in SAE

Details

  • Displacement
    97.7 cm³/r
  • Max Continuous Torque
    402 N-m
  • Max Operating Temperature
    210 °F
  • Max Rpm
    2500 rpm
  • Maximum Flow Rate
    215.1086976 L/min
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Flange
  • Port Orientation
    90° Counterclockwise
  • Series
    35VQ
  • Shaft Type
    Straight Keyed
  • Vane Pump Type
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)