Motion
4525V60A14 1AA22R

VICKERS BY DANFOSS
4525V60A14 1AA22R

Hydraulic Vane Pump - 4525V Series, 121.23383808 L/min Max Flow Rate
Mi Item #00398407
MFR #4525V60A14 1AA22R
Price$12,246.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
4525V60A14 1AA22R

Hydraulic Vane Pump - 4525V Series, 121.23383808 L/min Max Flow Rate
Mi Item #00398407
MFR #4525V60A14 1AA22R

Mfr description
4525V60A14 1AA22R
  • Innovative intra-vane cartridge design
  • Reduces noise
  • Excellent volumetric efficiency
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,246.60/each

Specifications

Details

  • Maximum Flow Rate
    121.23383808 L/min
  • Series
    4525V
  • Shaft Type
    Straight Keyed Dia 22.2[.875] With .625-18 Unf Thd; Shaft Extn 61.98[2.44]
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)