Motion
02-137461-1
02-137461-1
MI ITEM #00398437
MFR #02-137461-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-137461-1
MI ITEM #00398437
MFR #02-137461-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4535V42A35 1AA22R
  • Innovative intra-vane cartridge design
  • Reduces noise
  • Excellent volumetric efficiency

Specifications

  • Vane Pump Type
    Double
  • Series
    VQ
  • Displacement
    121.3 cm³/r, 137.7 cm³/r
  • Inlet Port Size
    4 in SAE
  • Outlet Port Size
    1-1/2 in SAE
  • Maximum Flow Rate
    42 gpm
  • Maximum Operating Pressure
    2500 psi
  • Shaft Type
    Splined
  • Mounting Type
    Flange
  • Max Rpm
    1800 rpm
  • Seal Material
    Nitrile
  • Port Orientation
    Opposite
  • Max Operating Temperature
    210 °F
  • Max Continuous Torque
    400 N-m

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought