Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG4V-3S-0B-M-FPA3WL-B5-60

02-311389 Directional Control Valve - Solenoid Actuation, D03 Valve, 10.5 gpm Max Flow, 120 V ac (60 Hz) / 110 V ac (50 Hz) Coil
Mi Item #00398613
MFR #DG4V-3S-0B-M-FPA3WL-B5-60

Mfr description
DG4V 3S 0B M FPA3WL B5 60
  • Three- or four-way directional control
  • Easily mountable on industry-standard surfaces
  • Thousands of models to suit all applications
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Overall Height
    3.57 in
  • Overall Length
    5.75 in
  • Overall Width
    1.88 in
  • Size (ISO-4401)
    D03
  • Valve Size
    D03

Details

  • Actuation
    Solenoid
  • Body Material
    Gray Iron
  • Check Location
    Solenoid A
  • Check Valve Type
    Directional Control Valve
  • Coil Voltage
    120 V ac (60 Hz) / 110 V ac (50 Hz)
  • Design Number
    60
  • Electrical Connection
    Inta-Plug Nfpa 3-Pin Connector With Flying Leads
  • Electrical Connector Type
    Flying Lead Coil with 3 Pin Connector & 1/2 In. NPT Thread Wiring Housing
  • Fluid Comp
    Petroleum Oil
  • Max Ambient Temperature
    5075
  • Max Operating Temperature
    70 °C
  • Maximum Flow Rate
    10.5 gpm
  • Maximum Operating Pressure
    5075 psi
  • Min Operating Temperature
    -20 °C
  • Mounting Type
    Subplate/manifold mounted
  • Performance Specification
    Standard
  • Seal Material
    Buna-N
  • Series
    DG4V-3 60 Design
  • Spool Spring Arrangement
    Single Solenoid Spring Center, End To Center
  • Spool Type
    Open Center To All Ports
  • T Port Pressure Rating
    1500 psi
  • Valve Application
    Industrial
  • Valve Type
    IV Directional Control Valves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)