Motion
02-136069
02-136069 Directional Control Valve - Solenoid Actuation, D03 Valve, 10.5 gpm Max Flow, 120 V ac (60 Hz) / 110 V ac (50 Hz) Coil
MI ITEM #00398714
MFR #02-136069
List Price$551.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-136069 Directional Control Valve - Solenoid Actuation, D03 Valve, 10.5 gpm Max Flow, 120 V ac (60 Hz) / 110 V ac (50 Hz) Coil
MI ITEM #00398714
MFR #02-136069

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$551.08/each for your price

Overview

Mfr description
DG4V 3S 0BL M FW B5 60 EN21
  • Three- or four-way directional control
  • Easily mountable on industry-standard surfaces
  • Thousands of models to suit all applications

Specifications

  • Actuation
    Solenoid
  • Performance Specification
    Standard
  • Valve Size
    D03
  • Maximum Flow Rate
    10.5 gpm
  • Maximum Operating Pressure
    5075 psi
  • Coil Voltage
    120 V ac (60 Hz) / 110 V ac (50 Hz)
  • Spool Type
    Open Center To All Ports
  • Spool Spring Arrangement
    Spring Centered, Single Solenoid
  • Electrical Connection
    Flying Leads Only
  • Electrical Connector Type
    Flying Lead Coil with 1/2 In. NPT Thread Wiring Housing
  • Design Number
    60
  • T Port Pressure Rating
    100 bar
  • Valve Application
    Industrial
  • Mounting Type
    Subplate/manifold mounted
  • Max Ambient Temperature
    5075
  • Max Operating Temperature
    70 °C
  • Seal Material
    Buna-N
  • Min Operating Temperature
    -20 °C
  • Overall Height
    3.57 in
  • Overall Width
    1.80 in
  • Overall Length
    5.75 in
  • Body Material
    Gray Iron
  • Fluid Comp
    Petroleum Oil
  • Check Location
    Solenoid A
  • Check Valve Type
    Directional Control Valve
  • Series
    DG4V-3 60 Design
  • Size (ISO-4401)
    D03
  • Valve Type
    IV Directional Control Valves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought