Motion
DG4V-3S-0BL-M-FW-D5-60

VICKERS BY DANFOSS
DG4V-3S-0BL-M-FW-D5-60

02-110124 Directional Control Valve -
MI ITEM #00398715
MFR #DG4V-3S-0BL-M-FW-D5-60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG4V-3S-0BL-M-FW-D5-60

02-110124 Directional Control Valve -
MI ITEM #00398715
MFR #DG4V-3S-0BL-M-FW-D5-60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DG4V 3S 0BL M FW D5 60
  • Three- or four-way directional control
  • Easily mountable on industry-standard surfaces
  • Thousands of models to suit all applications

Specifications

  • Actuation
    Solenoid Operated
  • Performance Specification
    Standard
  • Valve Size
    D03
  • Maximum Flow Rate
    80 L/min
  • Maximum Operating Pressure
    350 bar
  • Coil Voltage
    220 Volt AC 50 Hz/240 Volt AC 60 Hz
  • Spool Type
    A Port End
  • Spool Spring Arrangement
    Spring offset end to center left hand build
  • Electrical Connection
    1/2 inch NPT thread conduit box
  • Electrical Connector Type
    Flying Lead Coil with 1/2 In. NPT Thread Wiring Housing
  • Design Number
    60
  • T Port Pressure Rating
    100 bar
  • Valve Application
    Industrial
  • Mounting Type
    Subplate/manifold mounted
  • Max Operating Temperature
    70 °C
  • Seal Material
    Buna-N
  • Min Operating Temperature
    -20 °C
  • Overall Height
    3.57 in
  • Overall Width
    1.80 in
  • Overall Length
    5.75 in
  • Body Material
    Gray Iron
  • Fluid Comp
    Petroleum Oil
  • Check Location
    Solenoid A
  • Check Valve Type
    Directional Control Valve
  • Series
    DG4V-3 60 Design
  • Size (ISO-4401)
    D03
  • Valve Type
    IV Directional Control Valves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text