Motion
DG4V-3S-2A-M-FW-G5-60-EN21

VICKERS BY DANFOSS
DG4V-3S-2A-M-FW-G5-60-EN21

02-135356 Directional Control Valve - D03 Valve, 40 L/min Max Flow, 12 V dc Coil
Mi Item #00398818
MFR #DG4V-3S-2A-M-FW-G5-60-EN21
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG4V-3S-2A-M-FW-G5-60-EN21

02-135356 Directional Control Valve - D03 Valve, 40 L/min Max Flow, 12 V dc Coil
Mi Item #00398818
MFR #DG4V-3S-2A-M-FW-G5-60-EN21

Mfr description
DG4V 3S 2A M FW G5 60 EN21
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Valve Size
    D03

Details

  • Coil Voltage
    12 V dc
  • Electrical Connection
    Flying Lead Coil with 1/2 In. NPT Thread Wiring Housing
  • Max Operating Temperature
    158 °F
  • Maximum Flow Rate
    1.41 cfm
  • Maximum Operating Pressure
    5076 psi
  • Min Operating Temperature
    -4 °F
  • Performance Specification
    Standard Performance
  • Seal Material
    Buna-N
  • Spool Spring Arrangement
    Spring offset
  • T Port Pressure Rating
    1450 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)