Motion
DG4V-3S-2C-M-FTWL-G5-60

VICKERS BY DANFOSS
DG4V-3S-2C-M-FTWL-G5-60

02-109673 Directional Control Valve - Solenoid Actuation, D03 Valve, 10.5 gpm Max Flow, 12 V dc Coil
Mi Item #00399109
MFR #DG4V-3S-2C-M-FTWL-G5-60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG4V-3S-2C-M-FTWL-G5-60

02-109673 Directional Control Valve - Solenoid Actuation, D03 Valve, 10.5 gpm Max Flow, 12 V dc Coil
Mi Item #00399109
MFR #DG4V-3S-2C-M-FTWL-G5-60

Mfr description
DG4V 3S 2C M FTWL G5 60
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Valve Size
    D03

Details

  • Actuation
    Solenoid
  • Coil Voltage
    12 V dc
  • Electrical Connection
    Flying Leads With Wired Terminal Block
  • Max Ambient Temperature
    5075
  • Maximum Flow Rate
    10.5 gpm
  • Maximum Operating Pressure
    5075 psi
  • Spool Spring Arrangement
    Double Solenoid, Spring Centered
  • Spool Type
    Closed Center To All Ports
  • T Port Pressure Rating
    1500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)