Motion
DG4V 3S 6C M FPB WL H5 60

VICKERS BY DANFOSS
DG4V 3S 6C M FPB WL H5 60

02-138074 Directional Control Valve - Solenoid Actuation, 4-Way, D03 Valve, 10.5 gpm Max Flow, 24 V dc Coil
Mi Item #00399453
MFR #DG4V 3S 6C M FPB WL H5 60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG4V 3S 6C M FPB WL H5 60

02-138074 Directional Control Valve - Solenoid Actuation, 4-Way, D03 Valve, 10.5 gpm Max Flow, 24 V dc Coil
Mi Item #00399453
MFR #DG4V 3S 6C M FPB WL H5 60

Mfr description
DG4V 3S 6C M FPB WL H5 60
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    94 mm
  • Overall Length
    220 mm
  • Overall Width
    50 mm
  • Valve Size
    D03

Details

  • Actuation
    Solenoid
  • Coil Voltage
    24 V dc
  • Compatible Replacement Parts
    507334 Body, 508173 Flying Lead Coil, 617119 Spool, 694272 Knob, 694323 Core Tube S/A, 858996 Seal Kit, 890341 Terminal Box, 893237 (Pb) Insta-Plug Kit, 893240 Spool Accessory Kit (Spool Not Included In Kit And Must Be Ordered Separately, Included With 694323 Core Tube S/A, Included With 893240 Spool Accessory Kit, Limit Switch Kit - 892951 (Contains All Minor Parts For Servicing Limit Switch), Terminal Box Accessory Kit - 893236 (Contains All Parts For Mounting Box), Terminal Strip (Block) Kit - 890345 (Includes All Attaching Hardware), With Terminal Strip Installed Use Kit - 893232, Without Terminal Strip Installed Use Kit - 893227
  • Design Number
    60 (Basic)
  • Electrical Connection
    1/2" NPT Thread Conduit Box
  • Electrical Connector Type
    Instaplug Male & Female Receptacle
  • Flow Direction
    4-Way
  • Max Ambient Temperature
    +158 °F
  • Max Operating Temperature
    158 °F
  • Maximum Flow Rate
    10.5 gpm
  • Maximum Operating Pressure
    5075 psi
  • Min Operating Temperature
    -4 °F
  • Mounting Type
    Manifold, Subplate
  • Performance Specification
    Standard Performance
  • Spool Spring Arrangement
    Spring Centered
  • Spool Type
    Closed Center (P Only)
  • T Port Pressure Rating
    1450 psi
  • Valve Application
    Industrial
  • Wiring Housing Type
    1/2" NPT Thread
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)