Specifications
Details
- ActuationPilot Operated
- Coil Voltage110 V ac; 120 V ac
- Maximum Operating Pressure350 bar
- Spool Spring ArrangementNo Spring Detented
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)