Motion
CPF2S-06-F-W-3S-M-FW-B5-20

VICKERS BY DANFOSS
CPF2S-06-F-W-3S-M-FW-B5-20

02-317443 Hydraulic Flange Mount Relief Valve -
MI ITEM #00400946
MFR #CPF2S-06-F-W-3S-M-FW-B5-20
List Price$3,763.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
CPF2S-06-F-W-3S-M-FW-B5-20

02-317443 Hydraulic Flange Mount Relief Valve -
MI ITEM #00400946
MFR #CPF2S-06-F-W-3S-M-FW-B5-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,763.01/each for your price

Overview

Mfr description
CPF2S 06 F W 3S M FW B5 20
  • Plug-and-play design
  • High-performance features
  • Moisture resistant

Specifications

  • Series
    CPF2S-06 20 Design
  • Adjustable Pressure Range
    Maximum of 3000 psi;207 bar
  • Valve Type
    Relief Valve Flange Mounted
  • Actuation
    Manual
  • Seal Material
    Buna-N
  • Fluid Comp
    Petroleum Oil
  • Port Size
    3/4 SAE Flange (Code 61)
  • Connection Gender
    Female
  • Mounting Type
    Flange
  • Max Operating Temperature
    70 °C
  • Maximum Operating Pressure
    3000 psi
  • Body Material
    Cast Iron
  • Overall Height
    7.09 in
  • Overall Length
    5.50 in
  • Overall Width
    2.50 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought