Motion
CM11N02 DL 21

VICKERS BY DANFOSS
CM11N02 DL 21

288987 Hydraulic Flow Control Sandwich Valve -
Mi Item #00402054
MFR #CM11N02 DL 21
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
CM11N02 DL 21

288987 Hydraulic Flow Control Sandwich Valve -
Mi Item #00402054
MFR #CM11N02 DL 21

Mfr description
CM11N02 DL 21
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    203.2 mm
  • Overall Length
    186.1 mm
  • Overall Width
    129 mm
  • Port 1 Size/Type
    1-1/16-12 UNF-2B (Inlet/Discharge)
  • Port 2 Size/Type
    7/8-14 UNV-2B (Cylinder)

Details

  • Actuation
    Lever
  • Connection Gender
    Female
  • Fluid Comp
    Synthetic Oil
  • Max Operating Temperature
    +120 °F
  • Maximum Flow Rate
    30 gpm
  • Maximum Operating Pressure
    3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)