Motion
DG5S4-02-8C-VM-FW-B5-20

VICKERS BY DANFOSS
DG5S4-02-8C-VM-FW-B5-20

02-134245 Directional Control Valve - Pilot Actuation, 4-Way, 110 V ac (50 Hz) / 120 V ac (60 Hz) Coil
MI ITEM #00402381
MFR #DG5S4-02-8C-VM-FW-B5-20
Price$2,028.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG5S4-02-8C-VM-FW-B5-20

02-134245 Directional Control Valve - Pilot Actuation, 4-Way, 110 V ac (50 Hz) / 120 V ac (60 Hz) Coil
MI ITEM #00402381
MFR #DG5S4-02-8C-VM-FW-B5-20

Mfr description
DG5S4 028C V M FW B5 20
  • Three- or four-way directional control
  • Easily mountable on industry-standard surfaces
  • Thousands of models to suit all applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,028.29/each

Specifications

Dimensions

  • Overall Height
    160.5 mm
  • Overall Length
    220 mm
  • Overall Width
    66.8 mm
  • Size (ISO-4401)
    D02
  • Valve Size
    D02

Details

  • Actuation
    Pilot
  • Body Material
    Gray Iron
  • Check Location
    Solenoid A, Solenoid B
  • Check Valve Type
    Directional Control Valve
  • Coil Voltage
    110 V ac (50 Hz) / 120 V ac (60 Hz)
  • Design Number
    20
  • Electrical Connection
    Top Exit Flying Leads
  • Electrical Connector Type
    Flying Lead Coil with 1/2 In. NPT Thread Wiring Housing
  • Flow Direction
    4-Way
  • Fluid Comp
    Petroleum Oil
  • Max Operating Temperature
    150 °F
  • Maximum Flow Rate
    115 L/min
  • Maximum Operating Pressure
    3000 psi
  • Min Operating Temperature
    0 °F
  • Mounting Type
    Manifold
  • Seal Material
    Nitrile
  • Series
    DG5S4-02 20 Design
  • Spool Spring Arrangement
    Spring Centered
  • Spool Type
    A Port and Double Offset sensing switch on B Port
  • T Port Pressure Rating
    1450 psi
  • Valve Application
    Industrial
  • Valve Type
    IV Directional Control Valves
  • Wiring Housing Type
    1/2" NPT Thread

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)