Motion
292422
292422 Hydraulic Flow Control Sandwich Valve -
MI ITEM #00402389
MFR #292422
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
292422 Hydraulic Flow Control Sandwich Valve -
MI ITEM #00402389
MFR #292422

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CM11N02 W 21

Specifications

  • Actuation
    Lever
  • Maximum Flow Rate
    30 gpm
  • Max Operating Temperature
    +120 °F
  • Overall Height
    203.2 mm
  • Overall Length
    186.1 mm
  • Overall Width
    129 mm
  • Connection Gender
    Female
  • Fluid Comp
    Synthetic Oil
  • Maximum Operating Pressure
    3000 psi
  • Port 1 Size/Type
    1-1/16-12 UNF-2B (Inlet/Discharge)
  • Port 2 Size/Type
    7/8-14 UNV-2B (Cylinder)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text