Motion
DG5S4-042C-M-FPA5WL-B5-60

VICKERS BY DANFOSS
DG5S4-042C-M-FPA5WL-B5-60

Directional Control Valve - Solenoid Actuation, D07 Valve, 8.02 cfm Max Flow, 110 V ac (50 Hz) / 120 V ac (60 Hz) Coil
Mi Item #00402455
MFR #DG5S4-042C-M-FPA5WL-B5-60
Price$3,295.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG5S4-042C-M-FPA5WL-B5-60

Directional Control Valve - Solenoid Actuation, D07 Valve, 8.02 cfm Max Flow, 110 V ac (50 Hz) / 120 V ac (60 Hz) Coil
Mi Item #00402455
MFR #DG5S4-042C-M-FPA5WL-B5-60

Mfr description
DG5S4 042C M FPA5WL B5 60
  • Three- or four-way directional control
  • Easily mountable on industry-standard surfaces
  • Thousands of models to suit all applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,295.66/each

Specifications

Dimensions

  • Overall Height
    6.51 in
  • Overall Length
    8.48 in
  • Overall Width
    3.50 in
  • Size (ISO-4401)
    D05
  • Valve Size
    D07

Details

  • Actuation
    Solenoid
  • Body Material
    Gray Iron
  • Check Location
    Solenoid A, Solenoid B
  • Check Valve Type
    Directional Control Valve
  • Coil Voltage
    110 V ac (50 Hz) / 120 V ac (60 Hz)
  • Design Number
    60
  • Electrical Connection
    NFPA - Std. 5-Pin Electrical Plug
  • Electrical Connector Type
    Flying Lead Coil NFPA 5-Pin Connector with 1/2 In. NPT Thread Wiring Housing
  • Fluid Comp
    Petroleum Oil
  • Manual Override Type
    Plain
  • Max Operating Temperature
    66 °C
  • Maximum Flow Rate
    8.02 cfm
  • Maximum Operating Pressure
    3046 psi
  • Min Operating Temperature
    -18 °C
  • Mounting Type
    Subplate/manifold mounted
  • Performance Specification
    Standard Performance
  • Seal Material
    Buna-N
  • Series
    DG5S4-04 60 Design
  • Spool Spring Arrangement
    Spring centered
  • Spool Type
    A Port and Double Offset sensing switch on B Port
  • T Port Pressure Rating
    1450 psi
  • Valve Application
    Industrial
  • Valve Type
    IV Directional Control Valves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)