Specifications
Dimensions
- Port Size1/2 NPT
Details
- ActuationHydraulic
- Adjustable Pressure Range750 psi
- Connection GenderFemale
- Fluid CompHydraulic Oil
- Maximum Operating Pressure1500 psi
- Mounting TypeInline
- SeriesRM3
- Valve TypeRelief Valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)