Motion
KHDG5V-5-2C100N-X-VM-U1-H1-20

VICKERS BY DANFOSS
KHDG5V-5-2C100N-X-VM-U1-H1-20

871918 Hydraulic Proportional Valve -
MI ITEM #00403467
MFR #KHDG5V-5-2C100N-X-VM-U1-H1-20
Your Price$5,510.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
KHDG5V-5-2C100N-X-VM-U1-H1-20

871918 Hydraulic Proportional Valve -
MI ITEM #00403467
MFR #KHDG5V-5-2C100N-X-VM-U1-H1-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,510.28/each(List $6,411.76)

Overview

Mfr description
KHDG5V5-2C 100N X VM U1 H1-20

Specifications

  • Actuation
    Solenoid
  • Maximum Flow Rate
    26 gpm
  • Maximum Operating Pressure
    4500 psi
  • Max Operating Temperature
    +158 °F
  • Supply Voltage
    24 V dc
  • Number Of Ways
    4
  • Connection Gender
    Female
  • Overall Height
    213 mm
  • Mounting Type
    Subplate
  • Overall Length
    261 mm
  • Overall Width
    72.7 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text