Motion
DSB 1 03 10
Check Valve - 5000 psi Max Operating Pressure, SAE 6 (9/16–18 UNF) Port Size
Mi Item #00403548
MFR #DSB 1 03 10
Price$766.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Check Valve - 5000 psi Max Operating Pressure, SAE 6 (9/16–18 UNF) Port Size
Mi Item #00403548
MFR #DSB 1 03 10

Mfr description
DSB 1 03 10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$766.29/each

Specifications

Dimensions

  • Overall Length
    2.62 in
  • Overall Width
    1.50 in
  • Port Size
    SAE 6 (9/16–18 UNF)

Details

  • Ball Material
    Stainless Steel
  • Body Material
    Carbon Steel
  • Max Operating Temperature
    300 °F
  • Maximum Operating Pressure
    5000 psi
  • Mounting Type
    Inline Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)