Motion
DS8P1-03-65-10

VICKERS BY DANFOSS
DS8P1-03-65-10

In Line Check Valve - Inline Mount, 65 psi Cracking Pressure, 8 gpm Max Flow, 3000 psi Max Operating Pressure
Mi Item #00403555
MFR #DS8P1-03-65-10
Price$263.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DS8P1-03-65-10

In Line Check Valve - Inline Mount, 65 psi Cracking Pressure, 8 gpm Max Flow, 3000 psi Max Operating Pressure
Mi Item #00403555
MFR #DS8P1-03-65-10

Mfr description
DS8P1 03 65 10
  • Stability under pressure
  • Minimal maintenance
  • Stop leaks before they start
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$263.03/each

Specifications

Dimensions

  • Overall Length
    3.00 in
  • Overall Width
    1.50 in
  • Port 1 Size/Type
    SAE 6 (9/16–18 UNF)

Details

  • Body Material
    Steel
  • Check Valve Type
    Check valve
  • Cracking Pressure
    65 psi
  • Manufacturer Catalog
  • Maximum Flow Rate
    8 gpm
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Inline
  • Seal Material
    Buna-N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)