Motion
DS8P1-06-15-11

VICKERS BY DANFOSS
DS8P1-06-15-11

Reversible Hydraulic Check Valve - Inline Mount, 15 psi Cracking Pressure, 20 gpm Max Flow, 3000 psi Max Operating Pressure, Nitrile Seals
MI ITEM #00403556
MFR #DS8P1-06-15-11
Price$279.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DS8P1-06-15-11

Reversible Hydraulic Check Valve - Inline Mount, 15 psi Cracking Pressure, 20 gpm Max Flow, 3000 psi Max Operating Pressure, Nitrile Seals
MI ITEM #00403556
MFR #DS8P1-06-15-11

Mfr description
DS8P1 06 15 11
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$279.82/each

Specifications

Dimensions

  • Overall Length
    104 mm
  • Overall Width
    38.1 mm
  • Port 1 Size/Type
    SAE 12 (1-1/16–12 UN)

Details

  • Body Material
    Steel
  • Cracking Pressure
    15 psi
  • Maximum Flow Rate
    20 gpm
  • Maximum Operating Pressure
    3000 psi
  • Maximum Viscosity
    150 sus
  • Mounting Type
    Inline
  • Seal Material
    Nitrile
  • Seat Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)