Motion
DS8P1 06 2 11

VICKERS BY DANFOSS
DS8P1 06 2 11

Hydraulic Check Valve - Inline Mount, 2 psi Cracking Pressure, 20 gpm Max Flow, 3000 psi Max Operating Pressure, Nitrile Seals
MI ITEM #00403557
MFR #DS8P1 06 2 11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DS8P1 06 2 11

Hydraulic Check Valve - Inline Mount, 2 psi Cracking Pressure, 20 gpm Max Flow, 3000 psi Max Operating Pressure, Nitrile Seals
MI ITEM #00403557
MFR #DS8P1 06 2 11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DS8P1 06 2 11

Specifications

  • Cracking Pressure
    2 psi
  • Maximum Flow Rate
    20 gpm
  • Maximum Operating Pressure
    3000 psi
  • Body Material
    Steel
  • Seal Material
    Nitrile
  • Seat Material
    Steel
  • Mounting Type
    Inline
  • Port 1 Size/Type
    SAE 12 (1-1/16–12 UN)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text