Motion
239912
Reversible Hydraulic Check Valve - Inline Mount, 30 psi Cracking Pressure, 20 gpm Max Flow, 3000 psi Max Operating Pressure, Nitrile Seals
MI ITEM #00403558
MFR #239912
List Price$274.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reversible Hydraulic Check Valve - Inline Mount, 30 psi Cracking Pressure, 20 gpm Max Flow, 3000 psi Max Operating Pressure, Nitrile Seals
MI ITEM #00403558
MFR #239912

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$274.54/each for your price

Overview

Mfr description
DS8P1 06 30 11
  • Stability under pressure
  • Minimal maintenance
  • Stop leaks before they start

Specifications

  • Cracking Pressure
    30 psi
  • Maximum Flow Rate
    20 gpm
  • Maximum Operating Pressure
    3000 psi
  • Overall Length
    104 mm
  • Body Material
    Steel
  • Seal Material
    Nitrile
  • Seat Material
    Steel
  • Maximum Viscosity
    150 sus
  • Overall Width
    38.1 mm
  • Mounting Type
    Inline
  • Manufacturer Catalog
  • Check Valve Type
    Check valve
  • Port 1 Size/Type
    SAE 12 (1-1/16–12 UN)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text