Motion
453592
In Line Check Valve - Inline Mount, 30 psi Cracking Pressure, 50 gpm Max Flow, 3000 psi Max Operating Pressure, Nitrile Seals
MI ITEM #00403561
MFR #453592
List Price$604.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
In Line Check Valve - Inline Mount, 30 psi Cracking Pressure, 50 gpm Max Flow, 3000 psi Max Operating Pressure, Nitrile Seals
MI ITEM #00403561
MFR #453592

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$604.01/each for your price

Overview

Mfr description
DS8P1 10 30 11

Specifications

  • Cracking Pressure
    30 psi
  • Maximum Flow Rate
    50 gpm
  • Maximum Operating Pressure
    3000 psi
  • Body Material
    Steel
  • Seal Material
    Nitrile
  • Seat Material
    Steel
  • Mounting Type
    Inline
  • Port 1 Size/Type
    SAE 20 (1-5/8–12 UN)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text