Motion
3025054
3025054 Hydraulic Proportional Valve -
Mi Item #00403589
MFR #3025054
Price$4,825.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3025054 Hydraulic Proportional Valve -
Mi Item #00403589
MFR #3025054

Mfr description
EHST 3 BVF 40
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,825.54/each

Specifications

Dimensions

  • Overall Height
    121 mm
  • Overall Length
    146 mm
  • Overall Width
    80 mm

Details

  • Actuation
    Electric
  • Connection Gender
    Female
  • Max Operating Temperature
    +176 °F
  • Maximum Flow Rate
    0.65 gpm
  • Maximum Operating Pressure
    1305 psi
  • Mounting Type
    Subplate
  • Seal Material
    Nitrile
  • Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)