Motion
FCG-02-2300-50

VICKERS BY DANFOSS
FCG-02-2300-50

FCG-02-2300-50
MI ITEM #00403613
MFR #FCG-02-2300-50
Price$1,209.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
FCG-02-2300-50

FCG-02-2300-50
MI ITEM #00403613
MFR #FCG-02-2300-50

Mfr description
FCG 02 2300 50
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,209.82/each

Specifications

Dimensions

  • Size
    2

Details

  • Application
    The control valve manipulates a flowing fluid, such as gas, steam, water, or chemical compounds, to compensate for the load disturbance
  • Body Material
    Ductile Iron
  • Flow Rate
    38
  • Lock Type
    Standard
  • Pressure Rating
    248
  • Seal Material
    Nitrile

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)