Motion
854941
FCG 02 2300 50 S10
MI ITEM #00403676
MFR #854941
Your Price$1,464.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FCG 02 2300 50 S10
MI ITEM #00403676
MFR #854941

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,464.25/each(List $1,757.10)

Overview

Mfr description
FCG 02 2300 50 S10

Specifications

  • Maximum Working Pressure
    3600 psi
  • Application
    The control valve manipulates a flowing fluid, such as gas, steam, water, or chemical compounds, to compensate for the load disturbance
  • Body Material
    Ductile Iron
  • Flow Rate
    38
  • Lock Type
    Standard
  • Seal Material
    Nitrile
  • Pressure Rating
    248
  • Size
    2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text