Motion
375655-1
375655-1 Hydraulic Vane Pump -
Mi Item #00403707
MFR #375655-1
Price$1,062.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
375655-1 Hydraulic Vane Pump -
Mi Item #00403707
MFR #375655-1

Mfr description
V10 1P1P 1A20
  • Pressure balanced design
  • Field repairable
  • Double pump capable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,062.18/each

Specifications

Dimensions

  • Inlet Port Size
    1 in NPT
  • Outlet Port Size
    1/2 in NPT

Details

  • Displacement
    53.7 cm³/r
  • Max Operating Temperature
    130 °F, 150 °F
  • Max Rpm
    4800 rpm
  • Maximum Flow Rate
    3.6 gpm
  • Maximum Operating Pressure
    2500 psi
  • Mounting Type
    Flange
  • Port Orientation
    Opposite
  • Seal Material
    Nitrile
  • Series
    V10
  • Shaft Type
    Straight Keyed
  • Vane Pump Type
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)