Motion
V10 1P3P 1C20

VICKERS BY DANFOSS
V10 1P3P 1C20

382077-3 Hydraulic Vane Pump -
MI ITEM #00403723
MFR #V10 1P3P 1C20
Price$889.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
V10 1P3P 1C20

382077-3 Hydraulic Vane Pump -
MI ITEM #00403723
MFR #V10 1P3P 1C20

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$889.36/each

Specifications

Dimensions

  • Inlet Port Size
    1 in NPT
  • Outlet Port Size
    1/2 in NPT

Details

  • Displacement
    160.6 cm³/r
  • Max Operating Temperature
    130 °F, 150 °F
  • Max Rpm
    4000 rpm
  • Maximum Flow Rate
    9.4 gpm
  • Maximum Operating Pressure
    2500 psi
  • Mounting Type
    Flange
  • Port Orientation
    Inline
  • Seal Material
    Nitrile
  • Series
    V10
  • Shaft Type
    Straight Keyed
  • Vane Pump Type
    Single

Overview

Mfr description
V10 1P3P 1C20
  • Pressure balanced design
  • Field repairable
  • Double pump capable
  • Pressures to 3,000 psi
  • High speed capability, up to 4,800 rpm
  • Integrated flow and priority control valve options
  • All units 100% factory tested
  • SAE-A two-bolt flange mount
  • Standard cover
  • Output shaft: Straight keyed 3/4 outside diameter
  • Inlet port connection: 1” NPT
  • Outlet port connection: 1/2” NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought