Motion
V10 1P3P 11A20

VICKERS BY DANFOSS
V10 1P3P 11A20

382079-1 Hydraulic Vane Pump -
MI ITEM #00403827
MFR #V10 1P3P 11A20
Price$1,316.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
V10 1P3P 11A20

382079-1 Hydraulic Vane Pump -
MI ITEM #00403827
MFR #V10 1P3P 11A20

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,316.84/each

Specifications

Dimensions

  • Inlet Port Size
    1 in NPT
  • Outlet Port Size
    1/2 in NPT

Details

  • Displacement
    160.6 cm³/r
  • Max Operating Temperature
    130 °F, 150 °F
  • Max Rpm
    4800 rpm
  • Maximum Flow Rate
    9.4 gpm
  • Maximum Operating Pressure
    2500 psi
  • Mounting Type
    Flange
  • Port Orientation
    Opposite
  • Seal Material
    Nitrile
  • Series
    V10
  • Shaft Type
    Splined
  • Vane Pump Type
    Single

Overview

Mfr description
V10 1P3P 11A20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought