Motion
V10 1P4P 1A20

VICKERS BY DANFOSS
V10 1P4P 1A20

V10 1P4P 1A 20 Hydraulic Vane Pump -
MI ITEM #00403835
MFR #V10 1P4P 1A20
Price$1,316.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
V10 1P4P 1A20

V10 1P4P 1A 20 Hydraulic Vane Pump -
MI ITEM #00403835
MFR #V10 1P4P 1A20

Mfr description
V10 1P4P 1A 20 PUMP
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,316.84/each

Specifications

Dimensions

  • Inlet Port Size
    1 in NPT
  • Outlet Port Size
    1 in NPT

Details

  • Displacement
    214.8 cm³/r
  • Max Operating Temperature
    130 °F, 150 °F
  • Max Rpm
    3400 rpm
  • Maximum Flow Rate
    4 gpm
  • Maximum Operating Pressure
    2500 psi
  • Mounting Type
    Flange
  • Port Orientation
    Opposite
  • Seal Material
    Nitrile
  • Series
    V10
  • Shaft Type
    Straight Keyed
  • Vane Pump Type
    Single

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)