Motion
V10-1P5P-1C-20

VICKERS BY DANFOSS
V10-1P5P-1C-20

382084-3 Hydraulic Vane Pump -
MI ITEM #00403842
MFR #V10-1P5P-1C-20
Price$893.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
V10-1P5P-1C-20

382084-3 Hydraulic Vane Pump -
MI ITEM #00403842
MFR #V10-1P5P-1C-20

Mfr description
V10 1P5P 1C 20 MOBILE PUMP
  • Pressure balanced design
  • Field repairable
  • Double pump capable
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$893.84/each

Specifications

Dimensions

  • Inlet Port Size
    1 in NPT
  • Outlet Port Size
    1/2 in NPT

Details

  • Displacement
    16.39 cm³/r
  • Max Operating Temperature
    130 °F, 150 °F
  • Max Rpm
    3200 rpm
  • Maximum Flow Rate
    12.8 gpm
  • Maximum Operating Pressure
    2500 psi
  • Mounting Type
    Flange
  • Port Orientation
    Inline
  • Seal Material
    Nitrile
  • Series
    V10
  • Shaft Type
    Straight Keyed
  • Vane Pump Type
    Single

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)