Motion
V10 1P7P 1C20   LH

VICKERS BY DANFOSS
V10 1P7P 1C20 LH

V10 1P7P 1C20 LH
Mi Item #00403858
MFR #V10 1P7P 1C20 LH
Price$1,316.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
V10 1P7P 1C20 LH

V10 1P7P 1C20 LH
Mi Item #00403858
MFR #V10 1P7P 1C20 LH

Mfr description
V10 1P7P 1C20L
  • Pressure-balanced, modular 12-vane design
  • Reduces noise and flow pulsation
  • Wide range of available displacements
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,316.84/each

Specifications

Dimensions

  • Inlet Port Size
    1 in NPT
  • Outlet Port Size
    1/2 in NPT

Details

  • Displacement
    22.8 cm³/r
  • Max Operating Temperature
    130 °F, 150 °F
  • Max Rpm
    2800 rpm
  • Maximum Flow Rate
    61.63398144 L/min
  • Maximum Operating Pressure
    2000 psi
  • Mounting Type
    Flange
  • Port Orientation
    Inline
  • Seal Material
    Nitrile
  • Series
    V10
  • Shaft Type
    Straight Keyed
  • Vane Pump Type
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)