Motion
F3-CG-H06-FV-50

VICKERS BY DANFOSS
F3-CG-H06-FV-50

675033 Hydraulic Balanced Piston Relief Valve -
MI ITEM #00403892
MFR #F3-CG-H06-FV-50
Price$2,070.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
F3-CG-H06-FV-50

675033 Hydraulic Balanced Piston Relief Valve -
MI ITEM #00403892
MFR #F3-CG-H06-FV-50

Mfr description
F3 CG H06 FV 50
  • Different pressure ranges available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,070.73/each

Specifications

Dimensions

  • Valve Size
    3/4 in

Details

  • Actuation
    Hydraulic
  • Adjustable Pressure Range
    1500-3000 psi;105-207 bar
  • Body Material
    Cast Iron
  • Connection Gender
    Female
  • Fluid Comp
    Hydraulic Oil
  • Maximum Flow Rate
    90 gpm
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Subplate
  • Seal Material
    Viton
  • Series
    CG
  • Valve Type
    Relief Valve Subplate Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)