Motion
V10 1S7S 11A20

VICKERS BY DANFOSS
V10 1S7S 11A20

385857-1 Hydraulic Vane Pump -
MI ITEM #00404002
MFR #V10 1S7S 11A20
Your Price$1,133.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
V10 1S7S 11A20

385857-1 Hydraulic Vane Pump -
MI ITEM #00404002
MFR #V10 1S7S 11A20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,133.58/each(List $1,291.99)

Overview

Mfr description
V10 1S7S 11A20

Specifications

  • Vane Pump Type
    Single
  • Series
    V10
  • Displacement
    22.8 cm³/r
  • Inlet Port Size
    5/16–12 in
  • Outlet Port Size
    3/4–16 in
  • Maximum Flow Rate
    16 gpm
  • Maximum Operating Pressure
    2000 psi
  • Shaft Type
    Splined
  • Mounting Type
    Flange
  • Max Rpm
    2800 rpm
  • Seal Material
    Nitrile
  • Port Orientation
    Opposite
  • Max Operating Temperature
    130 °F, 150 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text