Specifications
Dimensions
- Inlet Port Size1 in NPT
- Outlet Port Size3/4 in NPT
Details
- Displacement214.8 cm³/r
- Max Operating Temperature210 °F
- Max Rpm3400 rpm
- Maximum Flow Rate10.9 gpm
- Maximum Operating Pressure2500 psi
- Mounting TypeFlange
- Port OrientationOpposite
- SeriesV10
- Shaft TypeStraight Keyed
- Vane Pump TypeSingle
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)