Motion
390922-1
390922-1
MI ITEM #00404156
MFR #390922-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
390922-1
MI ITEM #00404156
MFR #390922-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Port Size
    1 in NPT
  • Outlet Port Size
    3/4 in NPT

Details

  • Displacement
    214.8 cm³/r
  • Max Operating Temperature
    210 °F
  • Max Rpm
    3400 rpm
  • Maximum Flow Rate
    42.00467712 L/min
  • Maximum Operating Pressure
    2500 psi
  • Mounting Type
    Flange
  • Port Orientation
    Opposite
  • Series
    V10
  • Shaft Type
    Splined
  • Vane Pump Type
    Single

Overview

Mfr description
V10F 1P4P 11A4E 20
  • Pressure-balanced, modular 12-vane design
  • Reduces noise and flow pulsation
  • Wide range of available displacements

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought