Motion
F3-DGPC-06-A75B75-51

VICKERS BY DANFOSS
F3-DGPC-06-A75B75-51

System Stak™ Pilot Operated Check Valve - Size 08, 75 psi Cracking Pressure, 60 gpm Max, (1st Function) Check in Port A, (2nd Funtion) Check in Port B
MI ITEM #00404382
MFR #F3-DGPC-06-A75B75-51
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
F3-DGPC-06-A75B75-51

System Stak™ Pilot Operated Check Valve - Size 08, 75 psi Cracking Pressure, 60 gpm Max, (1st Function) Check in Port A, (2nd Funtion) Check in Port B
MI ITEM #00404382
MFR #F3-DGPC-06-A75B75-51

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F3 DGPC 06 A75 B75 51
  • Stackable modules
  • Designed for use with directional valves having an NFPA-D08 interface (ISO-4401-08) such as Vickers DG5S-8 directional valves

Specifications

  • Check Valve Type
    Pilot Operated Check Valve
  • Check Location
    Check in Port A
  • Cracking Pressure
    75 psi
  • Check Location 2Nd Function
    Check in Port B
  • Cracking Pressure 2Nd Function
    75 psi
  • Maximum Flow Rate
    60 gpm
  • Maximum Operating Pressure
    3000 psi
  • Maximum Viscosity
    100 sus
  • Size (ISO-4401)
    Size 08
  • Module Size
    3/4 in
  • Seal Material
    Viton®
  • Model
    525047
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text