Motion
F3-DGX-06-2FL-60

VICKERS BY DANFOSS
F3-DGX-06-2FL-60

F3 DGX 06 2FL 60
Mi Item #00404399
MFR #F3-DGX-06-2FL-60
Price$2,134.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
F3-DGX-06-2FL-60

F3 DGX 06 2FL 60
Mi Item #00404399
MFR #F3-DGX-06-2FL-60

Mfr description
F3 DGX 06 2FL 60
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,134.86/each

Specifications

Dimensions

  • Overall Length
    9.6400 in, 244.85 mm
  • Overall Width
    3.8200 in, 97.02 mm

Details

  • Action
    Pressure Reducing
  • Max Operating Temperature
    158 °F, 70 °C
  • Min Operating Temperature
    -4 °F, -20 °C
  • Mount
    Subplate Mounted
  • Mounting Type
    Subplate Mounted
  • Seal Material
    Viton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)