Motion
V20 1R6P 1A11

VICKERS BY DANFOSS
V20 1R6P 1A11

373593-1 Hydraulic Vane Pump -
Mi Item #00404492
MFR #V20 1R6P 1A11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
V20 1R6P 1A11

373593-1 Hydraulic Vane Pump -
Mi Item #00404492
MFR #V20 1R6P 1A11

Mfr description
V20 1R6P 1A11
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Port Size
    1 in NPT
  • Outlet Port Size
    3/4 in NPT

Details

  • Displacement
    19.5 cm³/r
  • Max Operating Temperature
    210 °F
  • Max Rpm
    3400 rpm
  • Maximum Flow Rate
    16.1 gpm
  • Maximum Operating Pressure
    2500 psi
  • Mounting Type
    Flange
  • Port Orientation
    Opposite
  • Series
    V20
  • Shaft Type
    Straight Keyed
  • Vane Pump Type
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)