Motion
406534-3
406534-3
MI ITEM #00404494
MFR #406534-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
406534-3
MI ITEM #00404494
MFR #406534-3

Mfr description
V20 1S6S 3C11
  • Pressure-balanced, modular 12-vane design
  • Reduces noise and flow pulsation
  • Wide range of available displacements
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Port Size
    1-5/8–12 UN-2B
  • Outlet Port Size
    1-1/16–12 UN-2B

Details

  • Displacement
    19.5 cm³/r
  • Max Operating Temperature
    210 °F
  • Max Rpm
    3400 rpm
  • Maximum Flow Rate
    61.93910016 L/min
  • Maximum Operating Pressure
    2500 psi
  • Mounting Type
    Flange
  • Port Orientation
    Inline
  • Series
    V20
  • Shaft Type
    Threaded With Woodruff Key
  • Vane Pump Type
    Single

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)